Beli thermometer gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RANSBURG Thermometer 3inch (Termometer)
    Mulai

    Rp239.900

    RANSBURG Thermometer 3inch (Termometer)
    atribut:
    • Material: 304 Stainless Steel
    • Accuracy class: ±1.5%
    • Connection Size (inch): 1/2 NPT
    • Dial Size (inch): 3
    • Stick Length (cm): 10
  2. RANSBURG Termometer Bimetal
    Mulai

    Rp379.900

    RANSBURG Termometer Bimetal
    atribut:
    • Diameter (inch): 4
    • Drat (inch): 1/2
    • Connection Type: Bottom
    • Stick Length (cm): 10
    • Material: Stainless Steel
  3. Sense Thermometer Temperature Gauge (Termometer)
    Mulai

    Rp439.900

    Sense Thermometer Temperature Gauge (Termometer)
    atribut:
    • Size (inch): 3
    • Drat (inch): 1/2
    • Stick Length (mm): 85
    • Material: Stainless
    • Type: Umbrella
  4. YAMAMOTO KEIKI All SUS Bimetal Thermometer
    Mulai

    Rp2.999.900

    YAMAMOTO KEIKI All SUS Bimetal Thermometer
    atribut:
    • Material: SUS
    • Diameter: 8
  5. TECHCROFT Bimetal Dial Thermometer
    Mulai

    Rp3.499.900

    TECHCROFT Bimetal Dial Thermometer
    Deskripsi:
    - Hermetically sealed case to prevent entry of moisture, interior corrosion and coil freeze-up- External adjustment permits zero reset from outside the case- Maxivison dial allows readability from any angle without parallax error Silicone coil dampening (up to 400 Degree F) provides vibration dampening and improves response time- All-welded stainless steel construction- Heavy-Duty glass lens - Thermowells must be used on all pressure or velocity applications, to protect the stem of thermometer from corrosion and physical damage, and to facilitate removal of the thermometer without disturbing the process.
    atribut:
    • Probe Length (mm): 100
    • Dial Diameter (inch): 4
    • Stem Dia x Length: 6mmx100mm
  6. SK SATO Bimetal Thermometer
    Mulai

    Rp3.499.900

    SK SATO Bimetal Thermometer
    Deskripsi:
    -The case, screws, and temperature sensitive part are all made of stainless steel(SUS304)which makes it excellent rust proof and corrosion proof. -Measurement target: Liquid/air.
  7. SK SATO Remote Sensing Dial Thermometer
    62%
    Mulai

    Rp3.399.900

    SK SATO Remote Sensing Dial Thermometer
    atribut:
    • Material: Glass (transparent plate) SUS304 (case, the temperature sensing portion, mounting screws, lead)
    • Type: Liquid-filled
    • Surface Processing: Electrolytic polishing
    • Mounting Screw: PT1/2
    • Number of Mounting Holes: 3
    • Case Diameter (phi mm): 110
    • Lead Wire (m): 3
    • Purpose of Use: Measurement target: Liquid/air.
  8. ALDO Straight-Stem Thermometer (Termometer Lurus)
    Mulai

    Rp329.900

    ALDO Straight-Stem Thermometer (Termometer Lurus)
    atribut:
    • Dimensions (inchxmm): 4x150
    • BSPT (inch): 1/2
  9. JENCO Dissolved Oxygen Temperature Transmitter
    Mulai

    Rp12.999.900

    JENCO Dissolved Oxygen Temperature Transmitter
    Deskripsi:
    3931 DO/Temperature Transmitter by JencoDO & temperature transmitter with an isolated & reversible 4 to 20 mA current output, stored calibration data, backlit LCD display for DO and temperature, universal power supply 100 to 240 V AC and packaged in an easy to install plastic panel mount water resistant 1/8 DIN IP-65 case. Uses Hamilton Company Oxysens and Easyferm DO electrodes.Easy to install 1/8 DIN plastic casingClear LCD displays dissolved oxygen or temperature with backlightCalibration data is stored in memory and is ready for use on power upUniversal power supply input from 100 to 240 V ACAutomatic or manual temperature compensationIsolated and reversible 4 to 20 mA current output for DO allows it to be used as a proportional outputCE and RoHS complain
    atribut:
    • Temperature Range (°C): -10.0 to 80.0 (Automatic or Manual)
    • Temperature Resolution (°C): 0.1
    • Temperature Accuracy (°C): ±0.3
    • Power (V AC): 100 to 240 (50/60 Hz)
    • Case (mm): IP65, 1/8DIN Case, Depth : 90
    • Maximum Load (ohm): 500
    • Barometric Pressure Compensation Range (mbar manual): 600 to 4000
    • Current Output (mA): 4 to 20 (Isolated and Programmable)
    • DO Accuracy (% F.S.): ±0.2
    • DO Calibration: 1 or 2 Point
    • DO Range (mg/L): 0 to 40
    • DO Resolution (mg/L): 0.01
    • DO% Saturation Accuracy (% F.S.): ±0.2
    • DO% Saturation Range (%): 0.0 to 400.0
    • DO% Saturation Resolution (%): 0.1
    • Isolation Voltage (V DC): 500
    • Product Calibration: Have
    • Salinity Compensation Range (ppt): 0.0 to 49.9 (Manual)
    • Temperature Sensor (°C): Thermistor, 22k ohm, at 25
    • Type of Electrode: Polarographic
  10. Autonics Temperature Transmitter CN-502H Series
    Mulai

    Rp3.199.900

    Autonics Temperature Transmitter CN-502H Series
    Deskripsi:
    The CN-502H series temperature transmitters with HART protocol supports various input options for use with diverse temperature sensors. The series offers high accuracy temperature measurement.
    atribut:
    • Input Type: RTD, Thermocouple, Resistance trans., Voltage trans. (mV), Input Accuracy: ±0.1% F.S.
    • Load (V/A): Max. (power supply- 11 DC)/0.023
    • Output (mA): DC-4-20 (2-wire)
    • Power Supply (V): 11-35 DC
    • Power Consumption (W): Max 1
    • Resistance (ohm): Max. 5
    • Response Time (s): (10-90% of output)
  11. MC Temperature Gauge (Termometer Analog)
    Mulai

    Rp3.199.900

    MC Temperature Gauge (Termometer Analog)
    Deskripsi:
    Temperature Gauge disebut juga thermometer, mengukur suhu atau gradien temperatur. Alat ini menampilkan suhu dengan range tertentu, menggunakan jarum penunjuk serta angka yang tersusun melingkar.Merk : MCKode : WSS - 501Panjang Keseluruhan : 30cmPanjang Stick : ± 20cmDiameter : 17cmBerat : 656 g
    atribut:
    • Overall Length (cm): 30
    • Length of Stick (cm): ± 20
    • Diameter (cm): 17
  12. ASHCROFT Pressure Gauge 0 to 20 in wc Range (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp13.999.900

    ASHCROFT Pressure Gauge 0 to 20 in wc Range (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.
    atribut:
    • Item: Pressure Gauge
    • Gauge Application: Process
    • Gauge Nominal Dial Size (inch): 4 1/2
    • Basic Gauge Case Material: Plastic
    • Gauge Accuracy: +/-1.00%
    • Gauge Case Color: Black
    • Gauge Case Material: Phenolic
    • Gauge Connection Location: Bottom
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Smallest Graduation: 1
    • Gauge Primary Range Units: in wc
    • Gauge Primary Range Values: 0 to 20
    • Gauge Secondary Range Units: oz/sq in
    • Gauge Secondary Range Values: 0 to 12
    • Liquid Filled: No
    • Pressure and Vacuum Gauge Type: Pressure Gauge
  13. JENCO Temperature Transmitter (Pendeteksi Suhu)
    Mulai

    Rp3.499.900

    JENCO Temperature Transmitter (Pendeteksi Suhu)
    Deskripsi:
    77A-K Thermocouple/RTD 2-Wire Transmitter, Type K, Ambient Temperature Range -40 to 85 °C by Jenco2-wire thermo well head type 4-20 mA current loop output signal temperature transmitter for thermocouple or RTD applications, 3 user selectable temperature ranges and adjustable Zero Span with current output proportional to the display LED’s brightness. Two ambient temperature ranges are available model 77 and 77A. Specify type J, K, E, T or RTD and specify temperature range.Fits standard thermo well heads12-36 vdc powered3user-select measurement rangesCurrent proportional led brightnessFactory calibratedUser adjustable zero/span2ambient temperature rangesFactory custom calibration available
    atribut:
    • Output Signal (mA): 4-20
    • Supply Voltage Required (V DC): 12-24
    • Sensor Burnout Detection (mA): 25
    • Pilot: LED, Brightness Proportional to Output
    • Supply Voltage Effect: .5u V/V
    • Case: Gray ABS
    • Ambient Range (F): -40 to +85
    • Cold Jct. Compensation: (.03 C/C Ta=-40,+70C), (.05 C/C Ta=-40,+85C)
    • Minimum Span (°C): T/C: 100, RTD: 75
    • Output Accuracy (Thermocouple) (%): Sensor Output 0.1
    • Span Drift (%/C): 0.005
    • Zero Drift (%): 0.01 Span
  14. HAZET Tire Tread Depth Gauge
    Mulai

    Rp1.199.900

    HAZET Tire Tread Depth Gauge
    Deskripsi:
    -A pocket size tire groove gauge.-Because it made of brass, you can use it without worrying about humidity and temperature.-Tire groove measuring.
    atribut:
    • Min Graduation: 0.1mm
    • Max Measuring Depth: 30mm
    • Material: Brass
  15. Thermowell Stainless Steel Temperature Sensor Cover NPT (Selongsong Sensor Suhu)
    Mulai

    Rp189.900

  16. Nvent Erico ERICORE Down conductor Cable
    Mulai

    Rp1.799.900

    Nvent Erico ERICORE Down conductor Cable
    atribut:
    • Diameter (mm): 36
    • Length (m): 1
  17. GRT Temperature Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp759.900

    GRT Temperature Pressure Gauge (Manometer / Alat Ukur Tekanan)
    atribut:
    • Case Material: Blacksteel
    • Connection: Brass 1/4 NPT
    • Dial size (mm): 80
    • Range (bar): 0-10
    • Temperature Range (°C): 0-120
  18. Autonics Temperature Transmitter KT-502H Series
    Mulai

    Rp8.099.900

    Autonics Temperature Transmitter KT-502H Series
    Deskripsi:
    The KT-502H series temperature transmitters with HART protocol supports 22 types of input. The display can be rotated 330° and the backlit display offers high visibility even in dark environments.
    atribut:
    • Alarm: Below 3.8mA, Over 20.5mA/Sensor break 3.6mA
    • Display Method: PV display part: 7-segment 5-digit (character size: W4xH8mm), Parameter display part: 14-segment 8-digit (character size: W2.6xH4.8mm), 52-bar meter
    • Display Range: -19999 to 99999
    • Explosion Class: Ex d IIC T6
    • Galvanic Insulation (kV): 2 AC (input/output)
    • Humidity Level: 0-85%RH, enclosed space: 0-85%RH
    • Environment Temperature Level (°C): -20 to 70, enclosed space: 20 to 80
    • Input Type Voltage Transmission (mV): -10 to 75, -100 to 500, -100 to 200
    • Load: Max. (V power supply: 7.5V)/0.22A
    • Material: Body: Aluminium (AlDc.8S), Cover O-Ring: Buna N
    • Output: DC4-20mA (2-wire)
    • Power Supply (V): 10.5-45.0 DC (with backlight LCD)
    • RTD Input Type: DPt100, DPt500, DPt1000, Ni100, Ni500, Ni1000, Cu50, Cu100
    • Response Time (s): 1
    • Setting Type: HART-protocol (no setting key)
    • TC Input Type: K, J, T, E, N, S, B, R
  19. ASHCROFT General Purpose Thread-Mounted Dial Thermometer
    Mulai

    Rp1.499.900

    ASHCROFT General Purpose Thread-Mounted Dial Thermometer
    Deskripsi:
    Adjustable thread-mount thermometers have a dial that can be moved to different positions for monitoring. They thread onto pipe or tank connections directly and measure and monitor temperatures.
    atribut:
    • UNSPSC: 41112210
    • Accuracy: ±1%
    • Adjustments: External
    • Application: Chemical and Petrochemical Plants; Equipment Skids; Food and Beverages; General Industrial; HVAC; Offshore Oil Rigs; Pharmaceutical/Biotech; Power; Pulp and Paper; Refineries; Water and Wastewater Pressure Control
    • Brand: ASHCROFT
    • Case Features: Hermetically Sealed
    • Construction: 304 Stainless Steel Housing and Stem with Glass Lens
    • Corrosion Resistant: No
    • Functions: External Adjustment
    • Glow-in-the-Dark: No
    • Housing Material: 304 Stainless Steel
    • Includes NIST-Traceable Certificate: No
    • Lead Free: Yes
    • Lens Material: Glass
    • Long Reach: No
    • Maximum Operating Pressure: Not Rated
    • Process Connection (inch): 1/2 NPT
    • Resistance Rating: IP66; NEMA 4X
    • Scale: Celsius; Fahrenheit
    • Scale Type: Dial
    • Shatterproof: No
    • Stem Diameter (inch): 0.25
    • Stem Material: 304 Stainless Steel
    • Thermometer Type: Industrial Dial Thermometer
    • Thread Gender: Male
    • Thread Type: NPT
    • Vibration Resistant: No
Daftar Harga thermometer gauge Terbaru November 2026
RANSBURG Thermometer 3inch (Termometer)Rp239.900
RANSBURG Termometer BimetalRp379.900
Sense Thermometer Temperature Gauge (Termometer)Rp439.900
YAMAMOTO KEIKI All SUS Bimetal ThermometerRp2.999.900
TECHCROFT Bimetal Dial ThermometerRp3.499.900
SK SATO Bimetal ThermometerRp3.499.900
SK SATO Remote Sensing Dial ThermometerRp3.399.900
ALDO Straight-Stem Thermometer (Termometer Lurus)Rp329.900
JENCO Dissolved Oxygen Temperature TransmitterRp12.999.900
ASHCROFT Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp369.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)